Beli long drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSG Straight Shank Extra Long Drill Carbide (Mata Bor Lurus)atribut:
- UNSPSC: 27112801
- Mitsubishi Materials Straight Shank MVS Long Type General Purpose Solid Carbide Drill (WSTAR Series) (Mata Bor Lurus)Deskripsi:MVS long type is superior for high feed machining. High efficiency machining with feed speed exceeding vf=2000mm/min. (*When machining general steel with Φ5mm DC x 30) Z-thinning shape: The new Z-thinning shape expands the chip evacuation space and achieves low thrust. New wave blade: Improves cutting edge strength and chip control, realizing highly efficient machining of deep holes. Adopts double margin: Excellent balance and achieves even higher precision. New groove design: Optimized core thickness and twist to achieve excellent drill strength. PVD coated carbide grade: DP1020 provides long tool life in a wide range of work materials. Unique coolant hole TRI-cooling technology enables high-efficiency machining. The combination of MVS pilot drill and MVS long type suppresses hole bending and improves hole position accuracy.Deep hole processing*Coolant holes with a diameter of less than Φ5mm are round. (L/D=3, 5, 8 is less than Φ6mm)atribut:
- Coating: DP1020
- Coating Type: PVD coating
- Helix Angle (°): 27
- Material: ultrafine particle cemented carbide
- Number of Tips: 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Thinning: Z thinning
- Tip Angle (°): 140
- Sherwood Straight Shank Extra Length Drill Long Series (Mata Bor Lurus)atribut:
- Flute Type: Spiral
- Mitsubishi Straight Shank Drill,Tin,Extra Long (Mata Bor Lurus)Deskripsi:●Straight drill
- DEWALT Straight Shank Drill Extra Long Series (Mata Bor Lurus)Deskripsi:These extended-length drill bits meet National Aerospace Standards (NAS) 907 Type B for drill bits used in aircraft repair and production. They have a black-oxide finish that retains lubricants to improve their wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. Spiral-flute drill bits evacuate chips as the bits drill into a workpiece. These bits do not have coolant holes, so a separate hose is required to bring coolant to the bits' tip if it is needed.atribut:
- Shank Type - Machining: Straight
- Standards: Not Rated
- Drill Bit Point Type: Split Point
- Drill Bit Point Angle (degrees): 135
- Finish - Machining: Black Oxide
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Drill Length Class: Extra Long
- Flute Type: Spiral
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Overall Length (inch): 12
- UNSPSC: 27112801
- Mitsubishi Materials Taper Shank Drill High Speed Long (Mata Bor Kones)Deskripsi:This is a long drill for deep hole drilling. It comes in a wide range of sizes, so you can choose the appropriate dimensions depending on your processing conditions.Steel/cast iron/non-ferrous metal processing*The case may be damaged during transportation due to deterioration.atribut:
- Helix Angle (°): 28~33
- Material: SKH51
- Point Angle: 118°
- Surface Treatment: Homo processing
- monotaro Straight Shank Long Drill (Mata Bor Lurus)Deskripsi:Produk ini juga sering disebut dengan Straight Long Drill Bitatribut:
- Blade Diameter Tolerance (mm): h8
- SOMTA Straight Shank Drill Long Series (Mata Bor Lurus)atribut:
- Material: High speed steel
- Type: N Standard
- Coating: Blue finish [Steam (HOMO) Temper]
- OSG Straight Shank Extra Long Drill Bit (Mata Bor Lurus)atribut:
- UNSPSC: 27112801
- NACHI Straight Shank AG Power Drill Long Series (Mata Bor Lurus)Deskripsi:- Ideal for deep hole drilling from Unhardened Steel to Die Steel.- Non-step drilling is possible for deep holes up to 20D.
- NACHI Straight Shank Long Drill (Mata Bor Lurus)Deskripsi:This is general HSS long drills for deep holes.
- GUHRING Straight Shank Twist Drill Long Series (Mata Bor Lurus)atribut:
- Material: HSS
- Type: GT 100
- Standard: DIN 340
- Tolerance: h8
- Point Angle (°): 130.0
- Point Geometry: Relieved Cone
- Sherwood Straight Shank Drill Long Series (Mata Bor Lurus)atribut:
- Helix Type: Normal Helix
- NACHI Straight Shank Power Long Drill MQLPLD Series (Mata Bor Lurus)Deskripsi:- This drill having mist-hole is suitable for L/D25 deep holes.- This drill is suited for drilling of deep holes, from unhardened steel to die steel.atribut:
- Material: Carbide
- Mitsubishi Materials Straight Shank Long Drill High Speed (Mata Bor Lurus)Deskripsi:An inexpensive high-speed long drill for deep hole drilling. There are many sizes and variations available.steel/cast iron/non-ferrous metalatribut:
- Material: SKH51
- Surface Treatment: Homo processing
- Tip Angle (°): 118
- Mitsubishi Materials Straight Shank Drill Long Series (Mata Bor Lurus)Deskripsi:Can be used widely for deep hole processing.
- SUTTON Straight Shank Drill Long Series (Mata Bor Lurus)atribut:
- Product Group: Long Drill
- Angle (°): 118
- Application Material: Steel
- Country of Manufacture: Australia
- Finish: Blu
- Material: High Speed Steel
- Maximum Cutting Depth: 8xD
- TRUSCO Drill Sleeve (Sok Bor)Deskripsi:It is used to reduce Morse taper size of drill and reamer. (For matching with the taper size of the spindle of the drilling machine used)atribut:
- Material: Chrome molybdenum steel (SCM 415), hardened abrasive product
- Total Length (mm): 156
- Weight (kg): 1.4
- Inner Diameter (mm): 12.1
- Outer Diameter (mm): 44.4
- Inner Taper: MT1
- Outer Taper: MT5
Daftar Harga long drill Terbaru October 2026
| OSG Straight Shank Extra Long Drill Carbide (Mata Bor Lurus) | Rp3.999.900 |
| Mitsubishi Materials Straight Shank MVS Long Type General Purpose Solid Carbide Drill (WSTAR Series) (Mata Bor Lurus) | Rp3.599.900 |
| Sherwood Straight Shank Extra Length Drill Long Series (Mata Bor Lurus) | Rp42.900 |
| Mitsubishi Straight Shank Drill,Tin,Extra Long (Mata Bor Lurus) | Rp519.900 |
| DEWALT Straight Shank Drill Extra Long Series (Mata Bor Lurus) | Rp219.900 |
| Mitsubishi Materials Taper Shank Drill High Speed Long (Mata Bor Kones) | Rp799.900 |
| monotaro Straight Shank Long Drill (Mata Bor Lurus) | Rp38.900 |
| SOMTA Straight Shank Drill Long Series (Mata Bor Lurus) | Rp42.900 |
| OSG Straight Shank Extra Long Drill Bit (Mata Bor Lurus) | Rp18.999.900 |
| NACHI Straight Shank AG Power Drill Long Series (Mata Bor Lurus) | Rp369.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/rjP111570991-1.jpg)
%20(Mata%20Bor%20Lurus)/12P114638038-1.jpg)
/cdP102143445-5.jpg)
/o4P111685868-2.jpg)
/90P107728324-1.jpg)
/rlP114630993-1.jpg)
/ksP102251748-13.jpg)
/P102086674-1.jpg)
/izP111653683-1.jpg)
/j2P102405686-4.jpg)
/5wP103504212-2.jpg)
/8sP103149316-37.jpg)
/rkP103451992-1.jpg)
/feP102298554-2.jpg)
/egP102143520-3.jpg)
/c8P107806440-1.jpg)
/r3P114630975-1.jpg)
/fvP104712571-2.jpg)
/3bP109236119-1.jpg)
/P102187234-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)